Beli mata gergaji makita di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Keyless Drill ChuckDeskripsi:for Drill Chuck&Key.
- ASKER Durometer Type Catribut:
- Standards: JIS K 7312, JIS S 6050
- Indentor Design (mm): Height: 2.54; Dia. Spherical: 5.08
- Indication Range (point): 0 to 100 (262 degree dial scale)
- Minimum Indication (point): 1 (Accuracy: ±1 )
- Outer Dimensions (WxDxH) (mm): Approx. 57x30x76
- Pressure Foot Central Hole Diameter: 5.5
- Pressure Foot Dimensions (mm): 44x18 (Rectangular)
- ASKER Rubber Hardness Tester A TypeDeskripsi:Type A durometer for general rubber (medium hardness).It is a "Type A durometer (for medium hardness)" widely used in domestic and overseas standards such as JIS K 6253-3, ISO 7619-1, and ASTM D 2240. It is the mainstream for measuring the hardness of various rubber products.The shape of the push needle is a conical trapezoid with a height of 2.50 mm.The pressurized surface that comes into contact with the sample is as wide as 44 mm wide x 18 mm deep, enabling stable measurement. There is a long leg type (AL type) that can measure even if the measurement part of the sample is narrow or dented.atribut:
- Usage: General Rubber
- Dimensions (mm): 44x18
- Hole Diameter (mm): 3
- External Dimensions (mm): Approximately 57x30x76
- Scale Range : 0 to 100 points
- RYU Table SawDeskripsi:Table saw dari RYU ukuran 8" dan 10". Barang berkualitas dan hemat listrik.Dapat digunakan untuk pemotongan kayu dan aluminium. Sudut potong dapat diatur hingga 45 Derajat.
- Makita Scroll Saw BladeDeskripsi:For woodworking (pin end type)atribut:
- Suitable Model: MSJ401
- Object of Cutting: Woodworking
- BOSCH Mata Gergaji Bundar Expert untuk Kayuatribut:
- Hook Angle (°) (α): 15
- Tooth Shape: ATB
- Makita Electric Chainsaw (Gergaji Mesin)atribut:
- Cutting Board Length (inch): 16
- Makita Planer BladeDeskripsi:HSS (High Speed Steel): Fine cutting surface.TC (Tungsten Carbide): Higher durability. Suitable for hard wood.
- BOSCH Kepala Boratribut:
- Replacement Key: D
- Bench-mounted Drill: +
- Impact-proof: +
- Illustration No.: 1
Daftar Harga mata gergaji makita Terbaru March 2026
| Makita Reciprocating Saw | Rp279.900 |
| Makita Keyless Drill Chuck | Rp169.900 |
| Makita Gergaji Bundar TCT | Rp159.900 |
| ASKER Durometer Type C | Rp38.999.900 |
| ASKER Rubber Hardness Tester A Type | Rp16.999.900 |
| Makita Jigsaw Blade | Rp31.900 |
| RYU Table Saw | Rp1.099.900 |
| Makita Drill Chuck | Rp20.900 |
| Makita Recipro Saw | Rp2.799.900 |
| EK Connecting Link (Sambungan Rantai) | Rp7.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)































































































































































/P101578422-1.jpg)